Beli karcher k 6800 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- LAKONI Daytona High Pressure CleanersDeskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Jetmaster Pembersih Bertekanan TinggiDeskripsi:High Pressure Cleaner This model of high-pressure cleaner is powerful and compact and ideal for small domestic cleaning jobs. Besides, it also has a modern appearance design and operates easily.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- NLG High Pressure Cleaneratribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Dieselatribut:
- Power (HP): 10
- Rated Pressure (Bar): 248
- Flow Rate (L/minute): 18.2
- High Pressure Hose (mm): 8x10
- Revolution Speed (rpm): 3400
- MultiPro High Pressure Washeratribut:
- Frequency (Hz): 50
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
Daftar Harga karcher k 6800 Terbaru February 2026
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin | Rp11.999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| LAKONI Daytona High Pressure Cleaners | Rp1.799.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
Data diperbarui pada 09/02/2026 (Harga belum termasuk PPN)























































































































































/haP103587622-1.jpg)


/35P101000113-3.jpg)